Marley NC Series Cooling Tower - 430 Ton

Marley NC Series Cooling Tower - 430 Ton

Marley NC Series Cooling Tower – 430 tons. Model: NC5211GS. Serial: 170611-001-00. Made in USA. Galvanized steel construction. Cooling capacity: 1499 GPM at 95F/85F and 76F WB. Nominal rating: 432 TR. Fan motor: 25 HP. Marley Cooling Tower, a United Dominion Company Overland Park, KS USA. Typical applications include condenser cooling water for HVAC / refrigeration / thermal storage systems, cooling jacket water for engines / compressors, or any application requiring the dissipation of waste heat via water. This is an open-loop style unit. *Note: one half of the fill section was damaged in transit. PDF manual is available. Weight: 9,059 lbs. Dimensions: 10 ft. 11 in. W x 18 ft. 9 in. L x 12 ft. 11.75 in. H.

Product Details
  • Stock No: IME5041.8
  • Manufacturer: Marley
  • Model: NC5211GS
  • Serial Number: 170611-001-00
Cooling Tower Details
  • Unit Nominal Tons (TR): 432
  • Cooling Capacity (GPM): 1499
  • Pump Included?: No
  • Circuit Type: Open
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 25
Dimensions:
  • Length (Inches): 225
  • Width (Inches): 131
  • Height (Inches): 155.75
  • Weight (LBS): 9059
Additional Product Details
  • Known Issues or Problems: One half of the fill section was damaged in transit
Marley NC Series Cooling Tower - 430 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed