Marley NC-Series Cooling Tower- Approx. 120 Ton

Marley NC-Series Cooling Tower- Approx. 120 Ton

1995 Marley NC-Series Cooling Tower- Approx. 120 Ton. Model: NC 1101. Capacity: 359 gpm with 95° F EWB (hot water), 85° F LWB (cold water), 80° F wet bulb. Fan diameter: 75 in. (6) 25 in. fan blades. Marathon Electric Motor, 5 hp, 1735 rpm, 190/380 V, 10.6/5.3 amps, 3 phase. Marley Gear Reducer. Indeeco control panel. (2) 30 in. W x 34 in. H. Access doors. Sump tank dimensions: 71-1/2 in. L x 36 in. W x 5 in. H. Inlets: (2) 6 in. PVC process inlet ports. Outlets: (1) 6 in. outlet port w/ butterfly shut off valve, (1) 1 in. make-up valve (under 50 PSIG line outlet). Overall dimensions: 14 ft. L x 103 in. W x 10 ft. H.
Product Details
  • Stock No: SMBV101A.3
  • Manufacturer: Marley
  • Model: NC 1101
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Marley NC-Series Cooling Tower- Approx. 120 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed