Mars Air Doors 60CHS Air Curtain

Mars Air Doors 60CHS Air Curtain

Mars Air Doors 60CHS Air Curtain. 60 in. wide, for doors up to 12 ft. H x 60 in. W cap., 4,000 max. CFM nozzle, 1 HP motor, 220 V, 3 ph, 60 Hz.

Product Details
  • Stock No: PMHT11.2
  • Manufacturer: Mars Air Doors
  • Model: 60CHS
  • Serial Number: 9807PM60CHS-TL
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1
  • Motor Voltage: 220
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Mars Air Doors 60CHS Air Curtain
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed