Marthon 5AB24240SK Motor (150 HP, 3,555 RPM, 208-230/460 V)

Marthon 5AB24240SK Motor (150 HP, 3,555 RPM, 208-230/460 V)

Marathon Electric Motor. Serial No: B16X-030243. Model No: 5AB24240SK. Power Supply - 150 HP, RPM: 3555, Ph: 3, Hz: 60, Volts: 208-230/460, FLA: 370-334/167.0, Frame: 405TS.
Product Details
  • Stock No: IPCB02C
  • Manufacturer: Marthon
  • Model: 5AB24240SK
  • Serial Number: B16X-030243
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 150
  • Motor RPM: 3,555
  • Motor Voltage: 208-230/460
  • Motor Amps: 370-334/167.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 38
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: Screw Compressor Package
Marthon 5AB24240SK Motor (150 HP, 3,555 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed