Marthon Efficient Smart Series Motor (206 HP, 3580 RPM, 460V)

Marthon Efficient Smart Series Motor (206 HP, 3580 RPM, 460V)

Marthon Efficient Smart Series Motor. Model:N5KBXX240PVBEFHZ 0206SCD2BNH. Serial No: LSP-1950668-2-KT-1 4600FT ASL. Power Supply - 206 HP, 3580 RPM, 3 Ph, 60 Hz, 460 Volts, 228 FLA, 445TDZ Frame.
Product Details
  • Stock No: BRZB24D
  • Manufacturer: Marthon
  • Model: N5KBXX240PVBEFHZ 0206SCD2BNH
  • Serial Number: LSP-1950668-2-KT-1 4600FT ASL
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 206
  • Motor RPM: 3,580
  • Motor Voltage: 460
  • Motor Amps: 228
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 1,110
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Marthon Efficient Smart Series Motor (206 HP, 3580 RPM, 460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed