Marthon Electric Motor (100 Hp, 3545 RPM, 230 V)

Marthon Electric Motor (100 Hp, 3545 RPM, 230 V)

Marthon Electric Motor. Model: 4A 405TSTDS7243AN W. Type: TDS. Frame: 405TSC. Encl DP. Power Output: 3545 RPM, 100 HP, 3 Ph, 60 Hz, 230 Volt.
Product Details
  • Stock No: IPC04A
  • Manufacturer: Marthon
  • Model: 4A 405TSTDS7243AN W
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 100
  • Motor RPM: 3,545
  • Motor Voltage: 230
  • Motor Amps: 228
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TSC
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
  • Previously Used With: FES Screw Compressor Package
Marthon Electric Motor (100 Hp, 3545 RPM, 230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed