Martin 3 5 V 1090 TB Bushing Bore V-Belt Pulley

Martin 3 5 V 1090 TB Bushing Bore V-Belt Pulley

Martin bushing bore V-Belt Pulley - 5V Belt Section, 3 Groove, 10.8 pitch dia. Cast Iron Material. 3020 Series Bushing. Length Through Bore: 2 in. Outside Diameter: 10.9.
Product Details
  • Stock No: ARS18
  • Manufacturer: Martin
  • Model: 3 5V 1090 TB
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 11
  • Weight (LBS): 27
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Unused
Martin 3 5 V 1090 TB Bushing Bore V-Belt Pulley

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed