Maso Sine Positive Displacement Pump - 5 HP

Maso Sine Positive Displacement Pump - 5 HP

Maso Sine Stainless Steel Positive Displacement Pump. Model: SPS-30. Serial: 10930SP-002. ID: 52. SEW-Eurodrive: 5 HP, 4.34 ratio, 387 RPM, 230/460V, 60 Hz, 3-phase. SPS3 specs: flow 0.12 gallons/rev, 217 PSI max, 74 GPM at max rpm, 0.75 inch max particle size, 3 inch ports, -40F-212F temp range. At 387 final RPM, the theoretical flowrate is 45.44 GPM.

Product Details
  • Stock No: JBTC08
  • Manufacturer: Sine
  • Model: SPS-30
  • Serial Number: 10930SP-002
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 74
  • Drive Ratio: 4.34
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Maso Sine Positive Displacement Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed