Master Gear Drive

Master Gear Drive

Master drive 20 hp, 1750 rpm, 3 ph.

Product Details
  • Stock No: 214
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Phases: 3
Dimensions:
Additional Product Details
Master Gear Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed