Mathhiesen NSF VL510 Ice Bagger Takeoff System

Mathhiesen NSF VL510 Ice Bagger Takeoff System

Matthiesen Ice Bagger Takeoff System. Model: NSF VL510. Serial No: BAJS 95 005. Power Supply - Volts: 115, Amps: 30, Ph: 1, Hz: 60. Air Requirements - 8 CFM @ 90 PSI. Adjustable Speed at 12-45 bags per minute. Bagging Specifications: 3/4 in. wicket holes with 1/4 in. land area with 1/8 in. at top of the bag. Control Panel includes a bag counter and variable speed control for matching conveyor speed to takeoff speed.
Product Details
  • Stock No: HCIJ01
  • Manufacturer: Matthiesen
  • Model: NSF VL510
  • Serial Number: BAJS 95 005
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Motors - 120/1/60, 30 Amp Draw.
Dimensions:
  • Length (Inches): 101
  • Width (Inches): 45
  • Height (Inches): 75
  • Weight (LBS): 1,130
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Mathhiesen NSF VL510 Ice Bagger Takeoff System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed