Maurey 2B12.4SK Cast Iron 2 Groove Pulley (12.75 OD)

Maurey 2B12.4SK Cast Iron 2 Groove Pulley (12.75 OD)

Maurey 2 Grooves; 12-3/4 Outside Diameter. Bushed; SK Bushing Series. Pitch Diameter Maximum: 12.4. Outside Diameter: 12.75 inch.
Product Details
  • Stock No: ARS19
  • Manufacturer: Maurey
  • Model: 2B12.4SK
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 12
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Unused
  • Known Issues or Problems: Unused
Maurey 2B12.4SK Cast Iron 2 Groove Pulley (12.75 OD)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed