Max-Pak Cardboard Compacting Machine

Max-Pak Cardboard Compacting Machine

Max-Pack Cardboard Compactor / Bailer. Model: MP-V48. Serial: 186177. Electrical: 10 HP, 230/460V, 3-phase. Removed February 2016 from a grocery store closing.

Product Details
  • Stock No: SWVF381
  • Manufacturer: Max-Pak
  • Model: MP-V48
  • Serial Number: 186177
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2016
  • Year Removed from Production: 2016
Max-Pak Cardboard Compacting Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed