McBrady Orbit Cleaner-Rinser

McBrady Orbit Cleaner-Rinser

McBrady Orbit Cleaner-Rinser. Model: 200. S/N: A48-2455. Maximum bottle size: 3 in. dia. x 6 in. H. U.S. Motor (conveyor), 3/4 hp, 1750 rpm, 230/460 V, 60 Hz, 3 phase. U.S. Synchrogear Module, 39 ratio, 44.87 rpm (final). U.S. Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.1-5.0/2.5 amps, 60 Hz, 3 phase. U.S. Varidrive Module, rpm min: 478. Conveyor infeed/exit height: 33 in. Inlets/outlets: (1) 3 in. dia. port. Overall dimensions: 5 ft. 8 in. L x 4 ft. W x 7 ft. 1 in. H.

Product Details
  • Stock No: 120.URB4a.22a
  • Manufacturer: McBrady Engineering
  • Model: 200
  • Serial Number: A48-2455
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp U.S. Motor (conveyor) and (1) 1.5 hp U.S. Motor
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 48
  • Height (Inches): 85
Additional Product Details
McBrady Orbit Cleaner-Rinser
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed