McCormack Engineering Ammonia Evaporator Coils

McCormack Engineering Ammonia Evaporator Coils

(3) McCormack Engineering Evaporator Coils. Model: 7AAHB83SGTA1G. Serial No.: 8843E-01, 8843E-02, 8843E-03. Year: 1988. Refrigerant: R-717 (ammonia). Power: 460V, 3-phase, 60 Hz. (2) Fans: 1 HP, 2.5 FLA each. Quantity available: 3. Overall dimensions: 43 in x 48 in. x 121 inches.

Product Details
  • Stock No: SDFP002.
  • Manufacturer: McCormack Manufacturing Co.
  • Model: 7AAHB83SGTA1G
  • Serial Number: 8843E-01, 8843E-02, 8843E-03
Evaporator Coil Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McCormack Engineering Ammonia Evaporator Coils
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed