McGill FC4-25-1-15/16 Ball Bearing Flange Unit ( Inner Diameter: 1"-3/16, Outer Diameter: 4"-1/4")

McGill FC4-25-1-15/16 Ball Bearing Flange Unit ( Inner Diameter: 1"-3/16, Outer Diameter: 4"-1/4")

(2) Unused McGill FC4-25-1-15/16 Flanged Ball Bearing. Bore Diameter: 1 inch. Lubricant Type: Grease. Inner Diameter: 1-3/16. Outer Diameter: 4-1/4. Thickness: 2. 4 Bolt Flange.
Product Details
  • Stock No: REP57
  • Manufacturer: McGill
  • Model: FC425-1-15/16
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 4
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: No
McGill FC4-25-1-15/16 Ball Bearing Flange Unit ( Inner Diameter: 1"-3/16, Outer Diameter: 4"-1/4")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed