- Product Details
McQuay 2408C160 Shell & Tube Heat Exchanger
McQuay Shell & Tube Heat Exchanger. Model: 2408c160. Serial No: 26812 A. Type: EVAP. Year: 2004. Tube Side - Design Pressure:: 150 PSI, 10.3 Bar. Design Temperature: 50/130. Fluid: Water. Volume: 94 LT. Shell Side - Design Pressure: 200 PSI, 13.8 bar. Design Temperature: 50/130. Fluid: R134A. Volume: 548 LT. Shell Side - National Board: 3216. CRN: 1940351436. MAWP: 200 PSI @ 250 F. MDMT: -20 @ 200 PSI. Manufacturer's serial no: 2004.
Product Details
- Stock No: LIQ09
- Manufacturer: Mcquay
- Model: 2408c160
- Serial Number: 26812 A
Shell & Tube Details
- Tube Material: Stainless Steel
- Tank National Board Number: 3216
- MAWP (PSI at temp): 200 PSI @ 250 F
- MAWT (temp at PSI): -20 F @ 200 PSI
- MDMT (temp at PSI): -20 F @ 200 PSI
- Inlets & Outlets Description: 8 in. Inlet. 8 in. Outlet
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 104
- Width (Inches): 38
- Height (Inches): 47
- Weight (LBS): 3,800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















