McQuay AGS250B27-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

McQuay AGS250B27-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

This package was modified from a water chiller to a condensing unit by it's previous owner. The previous owner connected the compressors directly to North Star M90 Ice Machines to make ice for their plant. This package was able to run 2 North Star M90 Ice Machines. The package is currently set up as an air cooled condenser. You may use the unit as an air cooled condenser, or you can modify it back to a chiller by re-attaching the chiller barrel and all required plumbing to get it back to it's OEM spec. Originally, this package was a McQuay Air Cooled Water Chiller Unit. Model: AGS250B27-ER10. Serial No: STNU040600021. Unit Cap. @ ARI Conditions, Tons: 243.9. Fins Per Inch x Rows Deep: 16x3. Max Relief Pressure: 350 PSIG. High Side Design Pressure: 281 PSIG. Low Side Design Pressure: 90 PSIG. Previous Refrigerant: R-22. Total Charge: 630 LBS. Circuit 1 Charge: 310 LBS. Circuit 2 Charge: 310 LBS. Condenser Fans - Qty: 14, Hp: 2, RPM: 1140.
Product Details
  • Stock No: LIQ05
  • Manufacturer: McQuay
  • Model: AGS250B27-ER10
  • Serial Number: STN0040600021
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: Condenser Fans - Qty: 14, HP: 2, RPM: 1140.
Dimensions:
  • Length (Inches): 317
  • Width (Inches): 88
  • Height (Inches): 100
  • Weight (LBS): 15,862
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
McQuay AGS250B27-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed