McQuay AGS250DSHNN-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

McQuay AGS250DSHNN-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

This package was modified from a water chiller to a condensing unit by it's previous owner. The previous owner connected the compressors directly to North Star M90 Ice Machines to make ice for their plant. This package was able to run 2 North Star M90 Ice Machines. The package is currently set up as an air cooled condenser. You may use the unit as an air cooled condenser, or you can modify it back to a chiller by re-attaching the chiller barrel and all required plumbing to get it back to it's OEM spec. Originally, this package was a McQuay Air Cooled Chiller. Model No: AGS250DSHNN-ER10. Serial No: STNU10060070. Unit Capacity @ ARI Tons: 211.2. Unit Operating Charge - Ckt1: 185 LBS, Ckt2: 185 LBS. Nominal Charge - Ckt: 100 Tons, Ckt 2: 100 Tons. Nominal Capacity (% of Full Load): 15. Max Relief Pressure: 350 PSIG. High Side Design Pressure: 281 PSIG. Low Side Design Pressure: 88 PSIG. Previous Refrigerant: R-22. Total Charge: 420 LBS. Circuit 1 Charge: 420 LBS. Circuit 2 Charge: 210 LBS. Circuit 3 Charge: 210 LBS.Installed and test-run only. Never used in production. This unit was purchased new and then installed and tested by the previous owner. The unit was operated for a few hours in total, then shut down, and has been unused since then. Therefore this unit is unused other than 3 hours of testing.
Product Details
  • Stock No: LIQ06
  • Manufacturer: McQuay
  • Model: AGS250DSHNN-ER10
  • Serial Number: STNU10060070
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 12
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty: 12, HP Each: 2.5, FLA: 4.1, LRA: 23, Volts: 460, Hz: 60, Ph: 3, RPM: 1140.
Dimensions:
  • Length (Inches): 243
  • Width (Inches): 88
  • Height (Inches): 97
  • Weight (LBS): 12,007
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
McQuay AGS250DSHNN-ER10 Air Cooled Condensing Package (*CONVERTED from an Air Cooled Water Chiller 250 Tons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed