McQuay Air Cooled Chiller-130 Ton

McQuay Air Cooled Chiller-130 Ton

McQuay Air Cooled Chiller- 130 Ton. Model ALR130BD, S/N 3NB0014312. 1993 Barrels. Model CDE1410, S/N 5YM0015300. (4) Compressors: 40 hp, 69 rla, 297 lra, 460 V, 60 Hz, 3 phase. Copeland compressor #1: Model 6RJ-4000-TSN. S/N 960717. Copeland compressor #2: Model 6RJ-4000-TSN. S/N 93115. Copeland compressor #3: Model 6RJ-4000-TSN. S/N 931095. Copeland compressor #4: Model 6RJ-4000-TSN. S/N 970758. Barrel has been removed.(H11)

Product Details
  • Stock No: ACEU07
  • Manufacturer: McQuay & Snyder
  • Model: ALR130BD
  • Serial Number: 3NB0014312
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McQuay Air Cooled Chiller-130 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed