McQuay Air Cooled Chiller- 90 Ton

McQuay Air Cooled Chiller- 90 Ton

1997 McQuay Air Cooled Chiller- 90 Ton. Model ALS090, S/N 57G8140101. (1) Compressor: 130 hp motor, 343 LRA, 208-230 V, 3 phase. (8) Condenser fan motors: 1.5 hp, 5.8 LRA, 208 V, 3 phase. (1) Crankcase heater: 1.7 LRA, 115 V, 1 phase. Requires min 410 amp circuit breaker and 700 amp fuses. Uses 180 lbs. of refrigerant R22. Has Zero Mfg. Co run hours. Overall dimensions: 160 in. L x 84 in. W x 98 in. H.
Product Details
  • Stock No: MQI002
  • Manufacturer: McQuay & Snyder
  • Model: ALS090
  • Serial Number: 57G8140101
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McQuay Air Cooled Chiller- 90 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed