- Product Details
McQuay Air Cooled Water Chiller - 125 Ton
1998 McQuay Air Cooled Liquid Chiller. Model: ALS125AS27. Rated capacity: 125 tons. Refrigerant: R-22. Maximum relief pressure: 450 psig. Design pressure hi/lo: 450/150 psig. System requirements: 460 V, 274 amps, 60 Hz, 3 phase. (2) McQuay Screw Compressors, Models: SAL155QA10DA and SAL155QA10DA, 380/460 V, 461/489 LRA, 50/60 Hz, 3 phase. McQuay Chiller Barrel, Model: E2010, refrigerant side MAWP: 225 psi @ 109 °F, refrigerant side MDMT: 0 °F @ 225 psi. (8) Condenser fans motors, 1.5 hp (each), 460 V, 2.8 FLA, 10.7 LRA, 60 Hz, 3 phase. (2) Crankcase heaters, 115 V, 1.74 amps, 60 Hz, single phase. (1) Evaporator heater, 115 V, 3.7 amps, 60 Hz, single phase. Inlets/Outlets: (2) 4 in diameter pipe. Overall dimensions: 18 ft. 10 in. L x 10 ft. 7 in.. W x 8 ft. 4in. H.(ACN700).
- Stock No: NAXE05
- Manufacturer: McQuay & Snyder
- Model: ALS125AS27
- Serial Number: 58C8126101
- Air Cooled or Liquid Cooled: Air Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!