McQuay Airmatic Air Cooled Chiller 175 Ton

McQuay Airmatic Air Cooled Chiller 175 Ton

McQuay Airmatic Air Cooled Chiller 175 Ton, 1995 model,Model ALR175C, S/N 5ZM8178401. Barrel information: year 1994, Model E1610, S/N 52M0003700, 6-1/2 in. outlet on barrel. (4) compressors, 50 hp, 83 rla, 535 lra, 460 volt, 60hz, 3ph. Overall dimensions 7ft. 5 in. x 22 ft. 6 in. x 7 ft.

Product Details
  • Stock No: 175.ACEU37
  • Manufacturer: McQuay & Snyder
  • Model: ALR175C
  • Serial Number: 5ZM8178401
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
McQuay Airmatic Air Cooled Chiller 175 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed