McQuay International Re-Manufactured Screw Compressor - 60 Ton

McQuay International Re-Manufactured Screw Compressor - 60 Ton

McQuay International Re-Manufactured Screw Compressor. Model: SAL155QA10DA. Capacity: 60 tons using Freon, only. Motor style: 071746334. 380/460 volts 3 phase 50/60 Hz. 461/189 LRA 720/764 start. Overall dimensions: 3 ft. 9-1/4 in. L x 1 ft. 11-1/2 in. W x 1 ft. 6-1/2 in. H.(ACN150).

Product Details
  • Stock No: NAXE06
  • Manufacturer: McQuay
  • Model: SAL155QA10DA
  • Serial Number: 55GR7061-10
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
McQuay International Re-Manufactured Screw Compressor - 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed