McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil

McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil

(2) McQuay – Perfex, Inc. Rigidbilt Division 3-Fan Freon Evaporative Blowers. Model: AF420-103RFWD. Last used with R22. Overall dimensions for (1) units: 17 ft L x 5 ft. 5 ½ in. W x 6 ft. 7 in. H.(H15).
Product Details
  • Stock No: MDFP123A
  • Manufacturer: McQuay
  • Model: AF420 - 103RFWD
  • Serial Number: 42973
Evaporator Coil Details
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • Motor Horsepower(HP): 5
  • Motor RPM: 1170
  • Motor Voltage: 230/460
  • Motor Amps: 17/8.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 204
  • Width (Inches): 65.5
  • Height (Inches): 79
Additional Product Details
  • Spec Sheet Available: Yes
McQuay - Perfex, Inc. 3-Fan Freon Freezer Coil
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed