McQuay Roof Mounted Air Conditioner - 30 Ton

McQuay Roof Mounted Air Conditioner - 30 Ton

McQuay Roof Mounted Air Conditioner. Model: RPS030BS. Nominal capacity: 30 tons. Heating type: Steam. (3) Condenser fan motors, 1.5 hp, 2.6 maximum FLA, 460 V, 60 Hz, 3 phase. (1) Evaporator fan motor, 10 hp, 14 maximum FLA, 460 V, 60 Hz, 3 phase. (1) Fan motor, 5 hp, 7.6 maximum FLA, 460 V, 60Hz, 3 phase. Minimum supply amp capacity: 106 amps. Maximum fuse size: 125 amps. Power supply: 460-603. Refrigerant: R22. CKT charge: 38 lbs. Test pressure: 300 psi high side, 150 psi low side. Fins per inch: 8. Copelametric motor, Model: 6RK2-3500-TSK, B/M: 240, 3 phase. Overall dimensions: 20 ft. 1-1/2 in. L x 7 ft. 10 in. W x 4 ft. 4 in. H.

Product Details
  • Stock No: NOI8053
  • Manufacturer: McQuay & Snyder
  • Model: RPS0300BS
  • Serial Number: 3VB00606 19
  • Unit Nominal Tons (TR): 30
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (3)1.5 hp Condenser fan motors, (1) 10 hp Evaporator fan motor, and (1) Copelametric motor
Dimensions:
  • Length (Inches): 241.5
  • Width (Inches): 94
  • Height (Inches): 52
  • Weight (LBS): 38
Additional Product Details
  • Year of Manufacture: 1990
McQuay Roof Mounted Air Conditioner - 30 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed