- Product Details
McQuay Water-Cooled Chiller-320 Ton
1994 McQuay Water-Cooled Chiller- 320 Ton. Model: PEH079. S/N: 5ZE81006-00. Style: 9572513010. Liquid chiller; self-contained unit. R-134a only. Compressor hours: 9812; compressor starts: 1814. Overall dimensions for chiller: 234.5 in. L x 46 in. W x 72 in. H. This unit was the East Campus Chiller running two dorms at Duke University. A third dorm was added and this unit alone was not large enough to run all three dorms and Duke did not have room in their building for two installed chillers, therefore they removed this chiller and replaced it with one larger chiller. McQuay International in Greensboro serviced the unit, Rick McLwee 1-800-767-6394.
- Stock No: WCMC001.20
- Manufacturer: McQuay & Snyder
- Model: PEH079
- Serial Number: 5ZE81006-00
- Air Cooled or Liquid Cooled: Liquid Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








