Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon

Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon

2002 Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon. S/N: 1010. Nat'l Bd: 10. MAWP: 182 psi @ 300 °F. MDMT: -55 °F@ 182 psi. Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 1/2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 40 in. L x 32 in. W x 83 in. H.
Product Details
  • Stock No: RPAG377.5a
  • Manufacturer: Mechanical Maintenance Inc.
  • Serial Number: 1010
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 100
  • Tank National Board Number: 10
  • Tank MAWP (PSI at temp): 182 psi @ 300 °F
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. flanged port, (1) 3 in. dia. flanged port, (1) 1/2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. flanged discharge port
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 32
  • Height (Inches): 83
Additional Product Details
  • Year of Manufacture: 2002
Mechanical Maintenance Inc. Stainless Steel Vacuum Receiving Tank- 100 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed