Meco Distilling Unit

Meco Distilling Unit

MECO Distilling Unit. Model: BEE 800 MSS. S/N: 3599. 304SS tubes. Capacity: 13.33 gpm (800 gph). Feed rate: 16 gpm @ 30 to 35 psig. Blow down rate: 2.7 gpm. Distillate rate: 13.3 gpm. Electrical requirements: 460 V, 60 Hz, 3 phase. MECO Centurbo Compressor, Model: B2-800MSS, S/N: 2042SS, compressor run time: 5938.4 hrs, compressor rpm: 13920. U.S. Motor, 50 hp, 3550 rpm, 230/460 V, 126/63 amps, 60 Hz, 3 phase. The MECO Electric Evaporator is a self-contained portable distillation unit that produces distilled water. The unit includes a vapor compressor, evaporator, distillate/blow down pumps, distillate/feed blow down cooler, and a decarbonator. Previously owned and operated by Poland Springs Water. Overall dimensions: 10 ft. L x 90 in. W x 9 ft. 10 in. H. (ACN2300).

Product Details
  • Stock No: DSMK001.50
  • Manufacturer: MECO
  • Model: BEE 800 MSS
  • Serial Number: 3599
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Meco Distilling Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed