Mecon Generator - 125 KVA

Mecon Generator - 125 KVA

Mecon Generator. Model: 440FDC4626FF-B162. S/N: F6-94551-1. Power supply: 130 HP (100 KW/125KVA), 208-230/416-480 V, 347-301/174/150 amps, 60 Hz, 3 phase. LaMarche Constavolt. Model: A18J. S/N: 25190. Input volts: 120, input amp: 1, 50/60 Hz, single phase, DC amps: 3, DC volts: 12, No. of Cells: 6. Motor, S/N: 4005960 D4800X127. Donald silencer. Model: TGU02-5041. S/N: 10118. Overall dimensions: 8 ft. 10 in. L x 3 ft. 5 in. W x 6 ft. 7 in. H.

Product Details
  • Stock No: CAM602
  • Manufacturer: Mecon
  • Model: 440FDC4626FF-B162
  • Serial Number: F6-94551-1
Transformer Details
  • KW: 100
  • KVA: 125
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Mecon
  • Motor Horsepower(HP): 130
  • Motor Voltage: 208-230/416-480
  • Motor Amps: 347-301/174/150
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 41
  • Height (Inches): 79
Additional Product Details
Mecon Generator - 125 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed