Mennekes HDI Disconnect Switch Boxes

Mennekes HDI Disconnect Switch Boxes

Mennekes HDI Disconnect Switch Box. 100 Amp: 50 hp (max), 600 Vac, 3 phase.

Product Details
  • Stock No: DTTC2114-05
  • Manufacturer: Mennekes
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 50
  • Motor Voltage: 600
  • Motor Amps: 100
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 6
  • Height (Inches): 10
Additional Product Details
Mennekes HDI Disconnect Switch Boxes
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed