Metalquimia Rotary Screen Filter

Metalquimia Rotary Screen Filter

Metalquimia Rotary Brine Filter. Model 28. Number 108. KW: 0.18. Year: 1993. Automatic filtering device for use with meat injector systems. Designed to be adaptable to most injectors, work with all brine types, and to be self-cleaning. *Note: machine is incomplete, as shown in pictures. Overall dimensions: 74 in. L x 36 in. W x 54 in. H.

Product Details
  • Stock No: TFAR130.5
  • Manufacturer: Metalquimia
  • Model: 28
  • Serial Number: 108
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 74
  • Width (Inches): 36
  • Height (Inches): 54
Additional Product Details
  • Year of Manufacture: 1993
  • Known Issues or Problems: Machine is incomplete, as shown in pictures
Metalquimia Rotary Screen Filter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed