Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft.

Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft.

Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft. Model: LPFS10. S/N: 2763. Capacity: 10,000 lbs. Metler Toledo Digital Display Box, Model: PANTHER, S/N: 0027788-6EF, power supply: 100-120/230 V, 0.25 amps, 50/60 Hz. Overall dimensions: 7 ft. 6 in. L x 6 ft. 2 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: DTTC2086.
  • Manufacturer: Metler Toledo
  • Model: LPFS10
  • Serial Number: 2763
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Metler Toledo Stainless Steel Platform Scale- 7 Ft. x 6 Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed