Meto Corp. Metolift Pneumatic Post Mounted Lifter

Meto Corp. Metolift Pneumatic Post Mounted Lifter

2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter. Model: M2052-00. Serial number: 7185. Classifier operating loads: 1300 lbs. vertical, 400 lbs. horizontal. Classifier is 730 lbs. static., Material of Construction: 304 stainless steel, 24 in. D x 192 in. H with 53 in. Centerline Moment Arm. (ACN362a).
Product Details
  • Stock No: DLEC068.13
  • Manufacturer: Meto Corp
  • Model: M2052-00
  • Serial Number: 7185
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 189.5
  • Width (Inches): 24
  • Height (Inches): 53
  • Weight (LBS): 1300
  • ACN: 362a
Additional Product Details
  • Year of Manufacture: 2004
Meto Corp. Metolift Pneumatic Post Mounted Lifter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed