MetRam Industriesatic Checkweigher

MetRam Industriesatic Checkweigher

MetRam Industriesatic Checkweigher. Model: Weightec K/P. S/N: 353680. Maximum product width: 7-1/2 in. Unit is equipped with a chain link belt and digital display. Electrical requirements: 120 V, 60 Hz, single phase. General Electric Motor, 1/3 hp, 1725 rpm, 115/230 V, 6.2/3.1 amps, 60 Hz, single phase. Perfection Gear Reducer, 40 ratio, 43.125 rpm (final). Height at conveyor infeed/exit: 36 in. Overall dimensions: 30 in. L x 28 in. W x 49-1/2 in. H.
Product Details
  • Stock No: SSPN014.2a
  • Manufacturer: MetRam Industriesatic
  • Model: Weightec K/P.
  • Serial Number: 353680
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
MetRam Industriesatic Checkweigher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed