MetRam Industriesatic Checkweigher

MetRam Industriesatic Checkweigher

MetRam Industriesatic Checkweigher. Model: Weightec III LW. S/N: 299478. Electrical requirements: 110 V, 60 Hz, 1 phase. Weighing base dimensions: 10 in. L x 4 in. W. Conveyor belt: 45 in. L x 4 in. W. (2) Beam sensors. Controlled rejection system. Digital weight control display with (6) features: over weight, total unit, under weight, over reject, under reject, calibrate. Motor with Sterling-Perfection motor drive, ratio: 20, input speed: 1750 rpm, output speed: 47 rpm. Conveyor inlet/outlet height: 34-1/2 in. Overall dimensions: 50 in. L x 35 in. W x 65 in. H.
Product Details
  • Stock No: SSPN028.3a
  • Manufacturer: MetRam Industriesatic
  • Model: Weightec III LW
  • Serial Number: 299478
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
MetRam Industriesatic Checkweigher
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed