Metro Products (Langsenkamp) Brush Paddle Finisher/Pulper

Metro Products (Langsenkamp) Brush Paddle Finisher/Pulper

Metro Products (Langsenkamp)Brush Paddle Finisher/Pulper. Model: 500S. Current Model: 150. Cylindrical screen chamber: 26-1/2 in. L x 11 in. dia (narrows to 9 in. dia). (3) brush paddles. Tyler mesh size: 16. Product intake: 2 in. dia. Liquid outlets : (2) 4 in. dia. Pomace outlet: 6- 3/4 in. L x 4 in. H. Baldor motor: 5 hp, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Final speed: 663 rpm. Pulpers are designed for the separation of liquids and solids by means of paddles rotating concentrically within a cylindrical screen. The liquid and desired amount of solids pass through the screen. Where skin or seed shattering is a problem, brush paddles, as in this unit, can replace metal bars. Overall dimensions: 58 in. L x 23 in. W x 40 in. H. (XMR22) (ACN138).

Product Details
  • Stock No: CJR10.12a
  • Manufacturer: Metro Products (Langsenkamp)
  • Model: 500S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Metro Products (Langsenkamp) Brush Paddle Finisher/Pulper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed