Mettler Platform Scale

Mettler Platform Scale

Mettler Platform Scale. Model 4181-0001. S/N 2330030-2YL, Capacity: 1000 lb, Factory #: 4181, (5) rollers, Overall dimensions: 40 in. L x 24 in. W x 51.5 in. H.

Product Details
  • Stock No: CCFP515.
  • Manufacturer: Mettler Toledo
  • Model: 4181-0001
  • Serial Number: 2330030-2YL
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Mettler Platform Scale
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed