- Product Details
Mettler Toledo Digital Platform Scale- 1,000 lb.
Mettler Toledo Digital Platform Scale- 1,000 lb. Model: 8511. S/N: 4422178-4WX. Digital display control box; touchpad controls. Roller conveyor system: (10) 2-1/2 in. dia. x 25-3/4 in. L rollers. Scale specifications: 0.5 lbs e-min, 2,000 lbs n-max, 120 V, .15 amps, 60 Hz. Overall dimensions: 37-1/2 in. L x 32-1/2 in. W x 6 in. H.
Product Details
- Stock No: CCFP101.
- Manufacturer: Mettler Toledo
- Model: 8511
- Serial Number: 4422178-4WX
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









