Mettler Toledo Hi-Speed Checkmate 2

Mettler Toledo Hi-Speed Checkmate 2

Mettler Toledo Hi-Speed Checkmate 2. Model: CM. S/N: CM-12650. Readout and controls device for weighing objects on conveyor belts. The Checkmate 2 consists of a touchpad keypad, 2 readout screens, and indicator lights. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Over current protection provided at machine supply terminals: 1 amp. Overall dimensions: 25 in. L x 15 in. W x 63-1/2 in. H.

Product Details
  • Stock No: DBS588.0
  • Manufacturer: Mettler Toledo
  • Model: CM
  • Serial Number: CM-12650
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mettler Toledo Hi-Speed Checkmate 2
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed