- Product Details
Mettler Toledo Safeline PowerPhase Metal Detector
Used Mettler Toledo Safeline power-phase metal detector. Serial No: 100041. Model: Powerphase.
Product Details
- Stock No: YTAB23
- Manufacturer: Mettler Toledo
- Model: Safeline PowerPhase
- Serial Number: 100041
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 20
- Height (Inches): 24
- Weight (LBS): 440
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











