Meyer Akron “Hawk” Uncaser

Meyer Akron “Hawk” Uncaser

Meyer Akron “Hawk” Uncaser. S/N: HU-8-9078. Stainless steel base. Capable of running PET or glass bottles. Continuous motion application. Maximum speed of 24 packs glass or plastic bottles: 64 cpm. Functions: lifts bottles out of case and places onto bottle conveyor. Features extended gripper jaws for small height containers and servo case indexer. Maximum product width: 13 in. Places bottles on (2) 3-1/4 in. W stainless steel conveyor belts. Power supply: 480 V, 8 amps, 60 Hz, 3 phase. Conveyor infeed: 21-1/2 in. H. Conveyor exit height: 51-1/2 in. H. Overall dimensions: 16 ft. L x 76 in. W x 90 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
  • Stock No: 45.KTN4a
  • Manufacturer: Meyer Akron
  • Serial Number: HU-8-9078
Previous Refrigerant
Motor Details
  • Motor Voltage: 480
  • Motor Amps: 8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 192
  • Width (Inches): 76
  • Height (Inches): 90
Additional Product Details
  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Meyer Akron “Hawk” Uncaser
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed