Meyer Case Packer

Meyer Case Packer

Meyer Case Packer. Model M. Set for 2 x 4 format for 4-1/2 in. dia. x 11-13/16 in. bottles. Capacity: 25-30 cpm. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 7-1/2 ft x 2 ft. Can be set for different bottles and different format. Case packer heads available for different formats. Overall dimensions: 152 in. L x 61 in. W x 72 in. H. (XMR84). (BG) cont-2

Product Details
  • Stock No: 180.BP16a
  • Manufacturer: Meyer Industries Garroutte
  • Model: M
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1
  • Motor RPM: 1740
  • Motor Voltage: 220
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 61
  • Height (Inches): 72
Additional Product Details
Meyer Case Packer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed