Meyer Case Packer

Meyer Case Packer

Meyer Case Packer. Model: M, S/N MC20366. Capacity: 25-30 cpm. Set for 2 x 4 format and 4-1/2 in. dia. x 11-13/16 in. H bottles. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 90 in. L x 24 in. W. Can be set for different bottles and different formats. Case packer heads are available for different formats. (XMR179) (BG) - cont-9.

Product Details
  • Stock No: EMFP005.
  • Manufacturer: Meyer Industries Garroutte
  • Model: M
  • Serial Number: MC20366
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Meyer Case Packer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed