Meyer Vibrating Conveyor

Meyer Vibrating Conveyor

Meyer Vibrating Conveyor, S/N 248, Unimount motor, ID A5 13/POIN274R048F, ¾ hp, Frame 56C, 230/460 volts, 3 phase, 1,775 rpms, 60 Hz, F.L. amps 2.8 - 1.4, S.F. 3.2 - 1.6, Inside dimensions 13 in. W, 83 in. L, 4 in. D, overall 101 in. L, 26in. W, 33 in. H.
Product Details
  • Stock No: SBPP60.4
  • Manufacturer: Meyer Industries Garroutte
  • Serial Number: 248
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Meyer Vibrating Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed