Mi-T-M Corp. 1502 Hot Water Power Washer

Mi-T-M Corp. 1502 Hot Water Power Washer

Mi-T-M Corp. 1502 Hot Water Power Washer. Model: GH-1502-LM10. Serial: 15019776. Fuel type: propane. Motor: 2 HP, 115V, 18.8 amps, 1-phase, 60 Hz. Date code Q1. (ACN40)

Product Details
  • Stock No: SSFA4606
  • Manufacturer: Mi-T-M Corporation
  • Model: GH-1502-LM10
  • Serial Number: 15019776
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mi-T-M Corp. 1502 Hot Water Power Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed