Micro Disperser

Micro Disperser

Micro disperser. Includes (3) heaters with Chromoalox temperature control, 250 VAC, 25 amps. Range: 150º - 550º F, and spare parts. Overall dimensions: 1 ft. 4 in. L x 6 in. W x 1 ft. 8 in. H.

Product Details
  • Stock No: DBGV505B
  • Manufacturer: Not Specified
Homogenizer Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 6
  • Height (Inches): 20
Additional Product Details
Micro Disperser
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed