- Product Details
Micro Motion Flow and Density Monitoring System
Micro Motion Flow and Density Monitoring System. Model: FMS1NA10. Power supply: 115 VAC, 25 watts. Remote flow transmitter. Model: RFT9712 1PNU. Mass flow remote electronics unit. Model: RE-01 151431. Mass flow sensor. Model: S040S121. Meter type: 3. Meter factor: 05901. Flow cal factor: 5.90195.13. Dens cal factor: 10973123484.44. Temperature range: -464°F to 350°F. MAWP: 1,250 psig. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 11 in. L x 2 in. W x 10 in. H. (ACN87).
- Stock No: BZCH533.1
- Manufacturer: Micro Motion
- Model: FMS1NA10
- Serial Number: 8328
- Motor Voltage: 115
- Length (Inches): 11
- Width (Inches): 2
- Height (Inches): 10
- ACN: 87
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























