- Product Details
Micromotion F-Series Coriolis Flow and Density Metering System
Micromotion F-Series Coriolis Flow and Density Metering System. Model: F200SI352SU. S/N: 511018. Temperature range: -40 to 150°C. Basis flow transmitter. Model: IFT9701I1N3U. S/N: 2076225. Voltage: 115 VAC. The F-Series Coriolis meter is used to accurately measure mass flow, volume flow and density of process fluids and slurries. Center to center dimensions: 3 ft. Inlets/outlets: (6) 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 9 in. L x 3 ft. W x 2 ft. 5 in. H. (ACN106)
- Stock No: SMBS352.2a
- Manufacturer: Micro Motion
- Model: F200S1352SU
- Serial Number: 511018
- Motor Voltage: 115
- Length (Inches): 45
- Width (Inches): 36
- Height (Inches): 29
- ACN: 106
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















