Microthermics Direct Steam UHT/HTST Lab Pasteurizer

Microthermics Direct Steam UHT/HTST Lab Pasteurizer

Microthermics Direct Steam UHT/HTST Lab Pasteurizer Electrix Series. Serial No: 3216316.5, Power Usage: Volts: 110, AMPS: 0.2, Hz: 60. These UHT/HTST Proccessers are ideal for researchers and labs that have steam, and need maximum flexibility for product and process capabilties. Hoffman Industrial Control Panel Enclosure: Cat No. CSD20168SS. Industrial Control Panel Enclosure: Issue No A-1958, Enclosure Type : 3R,4,4X,12. Electric Controller: Serial N0: 0446Y464872700002, Mac Address: 90-250 Vac, 50/60 HZ, 18VA, Ambient Limits: 0-55 Deg.C.
Product Details
  • Stock No: FRUTA01
  • Manufacturer: Microthermics
  • Serial Number: 3216316.5
HTST Details
Pump Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 26
  • Height (Inches): 71
  • Weight (LBS): 690
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Microthermics Direct Steam UHT/HTST Lab Pasteurizer

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed