Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper

Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper

1997 Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper. Capacity: 50 units per minute per line, with two lines of output from feeder bowl. Bulk storage hopper dimensions: 2 ft. L x 2 ft. W x 8 in. H. Includes Rodix control panel. Previously owned by Nestle, this machine was designed to feed marshmallow flavored candy sticks that were used with Willy Wonka’s Fun Dip product. Drive base: 1 ft. 6 in. dia. Overall dimensions: 4 ft. L x 2 ft. 4 in. W x 3 ft. 9 in. H.

Product Details
  • Stock No: SNSL015.a
  • Manufacturer: Mid-West Feeder, Inc.
  • Serial Number: 7851B
Feeder Details
  • Filler/Capper Type: Cap Feeder
  • Inline/Rotary: Rotary
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 28
  • Height (Inches): 45
Additional Product Details
  • Year of Manufacture: 1997
Mid-West Feeder, Inc. Stainless Steel Feeder with Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed